features
- DORS Retention System optimizes flow and impulse pressure performance
- Thread-to-connect design and dual valve system in the plug allow for connecting under pressure Threaded design eliminates premature wear or brinelling commonly found with locking ball designs when subjected to high impulse pressures.
| Length | 6.63 in, 168.4 mm |
| Material | Steel |
| O.D. [Max] | 3.74 in, 95 mm |
| Thread Size | 1 7/8-12 |
| Flow [Max] | 95 gpm, 360 lpm |
| Hex Size | 63 mm |
| Series | VEP-Series |
| Size | 1 1/2 in |
| Operating Pressure [Max] | 4500 PSI 31 MPa |
| Thread | Female ORB |
| Weight | 9.02 LB |

