applications
- Designed specifically for blow-out preventer systems on drilling rigs
| Seal | FKM |
| Operating Pressure [Max] | 5,500 PSI 38 MPa |
| Series | VEP-BOP Series |
| Size | 1/2 in |
| Thread Size | 1/2-14 |
| Thread | Female NPTF |
| Material | Steel |
| Hex Size | 30 mm |
| Flow [Max] | 17.5 gpm, 66 lpm |
| O.D. [Max] | 1.86 in, 47.2 mm |
| Length | 3.87 in, 98.3 mm |
| Weight | 1.4 LB |

