applications
- Designed specifically for blow-out preventer systems on drilling rigs
| Size | 3/4 in |
| Thread Size | 3/4-14 |
| Hex Size | 38 mm |
| Thread | Female NPTF |
| O.D. [Max] | 1.98 in, 50.3 mm |
| Operating Pressure [Max] | 5,500 PSI 38 MPa |
| Seal | FKM |
| Length | 4.12 in, 104.6 mm |
| Series | VEP-BOP Series |
| Flow [Max] | 22.7 gpm, 85 lpm |
| Material | Steel |
| Weight | 1.82 LB |

