Skip to content Skip to navigation menu
Nylon 4 in Vapor Recovery Cap

VR4050PL

Nylon 4 in Vapor Recovery Cap
Item #103727695
  • Nylon Material
  • 4 in Size
Nylon 4 in Vapor Recovery Cap
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Nylon Material
  • 4 in Size

applications

  • To prevent contamination and fuel evaporation tank adapters are capped when not in use.

features

  • Pad lockable
Type Cap
Material Nylon
Fuel Compatibility Gasoline and Diesel, Up To E100 and B20 Biofuels
Size 4 in
Size Designation 4 in
Weight 1.14 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison