features
- Nipple mounting flange
- Swaged Valve Seal Resistance to Flow Damage Bonded seal
| Size | 1 1/2 in |
| Interchange | Aeroquip 5100 Interchange |
| Material | Steel |
| Series | DQC W-Series |
| Weight | 0.1 LB |
-
Prop 65
| Size | 1 1/2 in |
| Interchange | Aeroquip 5100 Interchange |
| Material | Steel |
| Series | DQC W-Series |
| Weight | 0.1 LB |
Prop 65