Dixon Valve & Coupling
W12F12-B
SUPERSEDED TO DIXO_W12F12-B, MTRL - 102458193
Item #101939652
-
Prop 65
- 1 1/2" Body Size Nipple w/ 1 1/2" Female NPTF
- Brass
features
- Threaded wing or hex sleeves enable easy connection and disconnection while under pressure
- O-ring connected marker is highly visible during connection and helps to keep contaminants out of the threads while connected
- High flow tubular valve designed to reduce pressure drop and turbulence while improving flow performance
- Flanged, bonded seal prolongs coupling life while being integral in the reduction of spillage and air inclusion
| Component | Nipple |
| Operating Pressure [Max] | 2500 psi |
| Connection Size | 1 1/2 |
| Body Size | 1 1/2 in |
| Body Material | Brass |
| Connection Type | Female NPTF |
| Series | W Series |
| Weight | 2.61 LB |
-
Prop 65

