features
- Nipple mounting flange
| Series | DQC W-Series |
| Interchange | Aeroquip 5100 Interchange |
| Material | Steel |
| Size | 3/4 in |
| Weight | 0.04 LB |
-
Prop 65
| Series | DQC W-Series |
| Interchange | Aeroquip 5100 Interchange |
| Material | Steel |
| Size | 3/4 in |
| Weight | 0.04 LB |
Prop 65