- "King" Safety Cable
- 3/16" Cable/Wire Size
- Hose End/Hose End Connection
- 1/2" [Min], 2" [Max] Hose ID
- 28" Long
applications
- When hose couplings or clamps fail or there is an accidental separation of the assembly King safety cables minimize damage to equipment and injuries to operators.
features
- King cable is the low cost answer to eliminate injuries caused by broken air hose connections
- King safety cable reaches across the hose fittings to provide standby safety for hose Spring-loaded loops in the cable ends open easily to pass over the couplings for a firm grip on the hose Thoroughly tested with years of service A positive safeguard for air hose connections helps you meet today's safety standards Highly resistant to rust and corrosion
| Material | Galvanized Carbon Steel |
| Connection | Hose-to-Hose |
| Cable/Wire Size | 3/16 in |
| Size | 3/16 in Cable, 5 mm Cable |
| Operating Pressure [Max] | 200 PSI |
| Hose I.D. | 1/2 in [Min], 2 in [Max] |
| Length | 28 in, 712 mm |
| Connection Type | Hose End/Hose End |
| Weight | 0.49 LB |
-
Prop 65


