- Washer
- 3/8" Hose Inner Diameter
- "Boss" Washer Seal Design
- Nylon
applications
- Manufacturing
features
- For use with Boss clamps
- Nonmetallic polymer seat
- Machined recess holds seat firmly in place
- Steam service up to 450 °F
- Non-corrosive
- Resists chemicals and steam
- Easy to seal
| Coupling Style | Boss Washer Seal |
| Component | Washer |
| Material | Nitrile Rubber Bonded, Non-Asbestos Klingersil® C-4401 |
| Hose I.D. | 3/8 in |
| Size | 3/8 in, 9.5 mm |
| Weight | 0.01 LB |
-
Prop 65


