Skip to content Skip to navigation menu
Nylon Safety Restraint

WBN244

Nylon Safety Restraint
Item #118934782
  • Nylon Material
Nylon Safety Restraint
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Nylon Material

applications

  • Pneumatic hydraulic and water hoses
Temperature Range [Max] 200 °F
Length 44 in
Material Nylon
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison