Skip to content Skip to navigation menu
Nylon Safety Restraint

WBN344

Nylon Safety Restraint
Item #117104660
  • Nylon Material
Nylon Safety Restraint
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Nylon Material

applications

  • Pneumatic hydraulic and water hoses

features

  • Strong flexible nylon webbing
  • Superior corrosion and spark resistance over metal restraints
  • Rubber grommets securely choke eyes around hose
  • Must be installed in the extended position no slack Shipped with labels detailing working pressures and safety instructions
  • Minimizes damage to equipment and injuries to operators in the event hose couplings or clamps fail or there is an accidental separation of the assembly
Length 44 in
Temperature Range [Max] 200 °F
Material Nylon
Weight 0.7 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison