- 100 ft Length
applications
- Ideal for industrial agricultural and construction washdown and discharge applications
features
- Resistant to weather and abrasion
| Operating Pressure [Max] | 200 PSI |
| Length | 100 ft |
| Coupling Type | Uncoupled |
| Color | Yellow |
| Bowl Size | 1 1/4 in |
| Hose Size | 1 in |
| Weight | 18.253 LB |

