- 100 ft Length
applications
- Ideal for industrial agricultural and construction washdown and discharge applications
features
- Resistant to weather and abrasion
| Length | 100 ft |
| Operating Pressure [Max] | 200 PSI |
| Hose Size | 2-1/2 in |
| Coupling Type | Uncoupled |
| Color | Black |
| Bowl Size | 2 13/16 in |
| Weight | 40.5 LB |

