- 304 Stainless Steel Material
applications
- Front line mixing unit with new innovative design that provides secondary outlet for piping Unit is convenient safe allows easy maintenance and operates with as little as 30 PSI.
features
- Control valves globe style 3/4 inlet and outlet
- Temperature gauge optional stainless steel Stainless steel mixer body check valves and hose rack
- Mounting plate and hardware for wall mounting
| Material | 304 Stainless Steel |
| Temperature Rating | 200 °F |
| Size | 3/4 in |
| Pressure Rating | 150 PSI |
| Weight | 0.0 LB |

