- Plated Iron, Steel Material
applications
- Boss couplings are all-purpose hose couplings universally recommended for steam hose connections They are also widely used for air water fluid petroleum chemicals and liquid petroleum gas up to 1 ID.Boss couplings can be applied to many types of rubber synthetic plastic metallic or semi-metallic hose Consult Dixon for specific media capabilities.
features
- The spud part of the coupling serves as one half of the connection and is usually fixed to the equipment The stem part that is clamped to the hose is the other half The two halves are connected or disconnected by rotating the wing nut on the spud A Leakproof seal forms by rotating the wing nut and hammering it tight.Easy to sealA Klingersil C-4401 washer is inserted between the stem and spud.
| Coupling Style | Boss Washer Seal |
| Thread Size | 1 in, 25 mm |
| Seal | Klingersil C-4401 |
| Component | Coupling with Female Spud |
| Hose I.D. | 1 in |
| Size | 1 in, 25 mm |
| Material | Plated Iron, Steel |
| Weight | 1.84 LB |
-
Prop 65


