- Cast Brass Material
- 300 PSI Maximum Operating Pressure
features
- Pentagon nut at top of spindle discourages unauthorized use
| Height | Open 18.13 in, , Closed 15.63 in, |
| End Type | Female x Male |
| Operating Pressure [Max] | 300 PSI |
| Material | Cast Brass |
| Type | Wharf Hydrant |
| Outlet | 4 1/2 in Male NST (NH) |
| Inlet Size | 4 in Female NPT |
| Weight | 41.0 LB |
-
Prop 65


