Skip to content Skip to navigation menu
Carbon Steel 8 in Size 150 LB. ASA Forged Weld Neck Flange

WN800

Carbon Steel 8 in Size 150 LB. ASA Forged Weld Neck Flange
Item #101894489
  • Carbon Steel Material
  • 8 in Size
Carbon Steel 8 in Size 150 LB. ASA Forged Weld Neck Flange
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Carbon Steel Material
  • 8 in Size
Material Carbon Steel
Size 8 in
Weight 42.0 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison