applications
- Designed for use in oil rig BOP systems where couplings are required to operate under fire conditions in an emergency.
| Interchange | Snap-Tite 75 Interchange |
| Thread Size | 1 1/4-11 1/2 |
| Thread | Female NPTF |
| Pipe Thread | NPT / NPTF |
| Material | Steel |
| Operating Pressure [Max] | 5000 PSI, 345 bar |
| Connection | Female Pipe Thread |
| Length | 5.38 in |
| Burst Pressure | 25,100 PSI, 1700 bar |
| Series | DQC WS-Series |
| Coupling Configuration | Blowout Prevention |
| Size | 1 1/4 in |
| O.D. [Max] | 2.63 in |
| Weight | 4.5 LB |
-
Prop 65


