Dixon Valve & Coupling
WS10F10
Heavy-Duty DQC WS-Series 1 1/4 in Size Steel Threaded Plug
Item #102184912
-
Prop 65
- 1 1/4-11 1/2 Thread Size
- 1 1/4 in Size
- Steel Material
applications
- Used extensively in oil field and off shore oil rig applications
features
- The WS series interchanges with Snap-Tite 7500 series
- Extensively used in oil field and off shore oil rig applications
| O.D. [Max] | 2.63 in, 66.8mm |
| Connection | Female Pipe Thread |
| Series | DQC WS-Series |
| Thread - TPI or Pitch | 1-1/4 in - 11-1/2 NPTF |
| Operating Pressure [Max] | 5000 PSI, 345 bar |
| Temperature Range [Min] | -40 °F |
| Operating Pressure | 5000 psi |
| Thread Size | 1 1/4-11 1/2 |
| Body Size | 1 1/4 in |
| Material | Steel |
| Interchange | Snap-Tite 75 Interchange |
| Body Material | Steel |
| Thread | Female NPTF |
| Length | 5.38 in, 136.7 mm |
| Type | Plug |
| Coupling Configuration | High Pressure |
| Size | 1 1/4 in |
| Burst Pressure | 25100 PSI, 1700 bar |
| Weight | 4.31 LB |
-
Prop 65

