Dixon Valve & Coupling
WS12F12
Heavy-Duty DQC WS-Series 1 1/2 in Size Steel Threaded Plug
Item #102185240
-
Prop 65
- 1 1/2-11 1/2 Thread Size
- 1 1/2 in Size
- Steel Material
applications
- Used extensively in oil field and off shore oil rig applications
features
- The WS series interchanges with Snap-Tite 7500 series
- Extensively used in oil field and off shore oil rig applications
| Operating Pressure | 5000 psi |
| Material | Steel |
| Body Size | 1 1/2 in |
| O.D. [Max] | 3.25 in, 82.6mm |
| Burst Pressure | 20000 PSI, 1400 bar |
| Connection | Female Pipe Thread |
| Interchange | Snap-Tite 75 Interchange |
| Length | 5.98 in, 151.9 mm |
| Size | 1 1/2 in |
| Thread Size | 1 1/2-11 1/2 |
| Temperature Range [Min] | -40 °F |
| Thread - TPI or Pitch | 1-1/2 in - 11-1/2 NPTF |
| Thread | Female NPTF |
| Coupling Configuration | High Pressure |
| Body Material | Steel |
| Operating Pressure [Max] | 5000 PSI, 345 bar |
| Type | Plug |
| Series | DQC WS-Series |
| Weight | 7.06 LB |
-
Prop 65

