Dixon Valve & Coupling
WS16DC-A
DQC WS-Series Snap-Tite 75 Interchange Dust Cap
Item #103944466
-
Prop 65
- Dust Cap
- 2" Body Size
- Aluminum
| Series | DQC WS-Series |
| Material | Aluminum |
| Size | 2 in |
| Interchange | Snap-Tite 75 Interchange |
| Body Size | 2 in |
| Component | Dust Cap |
| Weight | 1.05 LB |
-
Prop 65

