applications
- Used extensively in oil field and off shore oil rig applications
| Size | 2 in |
| Thread Size | 2-11 1/2 |
| Series | WS-Series |
| Operating Pressure [Max] | 3000 PSI, 200 bar |
| O.D. [Max] | 4 in, 101.6mm |
| Temperature Range [Min] | -40 °F |
| Length | 7.05 in, 179.1 mm |
| Material | 316 Stainless Steel |
| Burst Pressure | 15000 PSI, 1000 bar |
| Thread | Female NPTF |
| Weight | 12.75 LB |

