Dixon Valve & Coupling
WS16F16
Heavy-Duty DQC WS-Series 2 in Size Steel Threaded Plug
Item #110026399
-
Prop 65
- 2-11 1/2 Thread Size
- 2 in Size
- Steel Material
applications
- Used extensively in oil field and off shore oil rig applications
features
- The WS series interchanges with Snap-Tite 7500 series
- Extensively used in oil field and off shore oil rig applications
| Thread | Female NPTF |
| Thread - TPI or Pitch | 2 in - 11-1/2 NPTF |
| Type | Plug |
| Body Size | 2 in |
| Operating Pressure | 5000 psi |
| Thread Size | 2-11 1/2 |
| Length | 7.05 in, 179.1 mm |
| Operating Pressure [Max] | 5000 PSI, 345 bar |
| Connection | Female Pipe Thread |
| Temperature Range [Min] | -40 °F |
| Material | Steel |
| Coupling Configuration | High Pressure |
| Series | DQC WS-Series |
| Size | 2 in |
| Burst Pressure | 15000 PSI, 1000 bar |
| Body Material | Steel |
| O.D. [Max] | 4 in, 101.6mm |
| Interchange | Snap-Tite 75 Interchange |
| Weight | 12.75 LB |
-
Prop 65

