Dixon Valve & Coupling
WS6DC-A
DQC WS-Series Snap-Tite 75 Interchange Dust Cap
Item #102217766
-
Prop 65
- Dust Cap
- 3/4" Body Size
- Aluminum
| Series | DQC WS-Series |
| Size | 3/4 in |
| Body Size | 3/4 in |
| Component | Dust Cap |
| Material | Aluminum |
| Interchange | Snap-Tite 75 Interchange |
| Weight | 0.11 LB |
-
Prop 65

