applications
- Designed for use in oil rig BOP systems where couplings are required to operate under fire conditions in an emergency.
| Thread | Female NPTF |
| Burst Pressure | 20000 PSI, 1400 bar |
| Series | WS-BOP Series |
| Material | 316 Stainless Steel |
| Thread Size | 3/4-14 |
| O.D. [Max] | 1.74 in |
| Length | 3.27 in |
| Size | 3/4 in |
| Pipe Thread | NPT / NPTF |
| Operating Pressure [Max] | 5000 PSI, 344 bar |
| Weight | 1.1 LB |

