Dixon Valve & Coupling
WS6F6
Heavy-Duty DQC WS-Series 3/4 in Size Steel Threaded Plug
Item #102185241
-
Prop 65
- 3/4-14 Thread Size
- 3/4 in Size
- Steel Material
applications
- Used extensively in oil field and off shore oil rig applications
features
- The WS series interchanges with Snap-Tite 7500 series
- Extensively used in oil field and off shore oil rig applications
| Coupling Configuration | High Pressure |
| Series | DQC WS-Series |
| Length | 3.27 in, 83.1 mm |
| Connection | Female Pipe Thread |
| Operating Pressure | 5000 psi |
| Material | Steel |
| Body Material | Steel |
| Thread | Female NPTF |
| O.D. [Max] | 1.74 in, 44.2mm |
| Size | 3/4 in |
| Type | Plug |
| Thread Size | 3/4-14 |
| Thread - TPI or Pitch | 3/4 in - 14 NPTF |
| Body Size | 3/4 in |
| Burst Pressure | 32800 PSI, 2200 bar |
| Temperature Range [Min] | -40 °F |
| Interchange | Snap-Tite 75 Interchange |
| Operating Pressure [Max] | 5000 PSI, 345 bar |
| Weight | 1.07 LB |
-
Prop 65

