Dixon Valve & Coupling
WS8DC-A
DQC WS-Series Snap-Tite 75 Interchange Dust Cap
Item #102185558
-
Prop 65
- Dust Cap
- 1" Body Size
- Aluminum
| Component | Dust Cap |
| Series | DQC WS-Series |
| Material | Aluminum |
| Body Size | 1 in |
| Size | 1 in |
| Interchange | Snap-Tite 75 Interchange |
| Weight | 0.49 LB |
-
Prop 65

