- Nominal Type
- 100 ft Length
- 0.25 in Inside Diameter
- PTFE Material
applications
- Suitable for conveying chemicals foods pharmaceuticals oils gas fuels and steam.
| Burst Pressure | 12000 PSI |
| Color | White |
| I.D. | 0.25 in |
| Temperature Range [Min] | -100 °F |
| Type | Nominal |
| Length | 100 ft |
| Operating Pressure [Max] | 3000 PSI |
| Material | PTFE |
| Dash Size | -5 |
| Weight | 7.9 LB |
-
Prop 65


