- Nominal Type
- 50 ft Length
- 0.88 in Inside Diameter
- PTFE Material
applications
- Suitable for conveying chemicals foods pharmaceuticals oils gas fuels and steam.
| Dash Size | -16 |
| Material | PTFE |
| Temperature Range [Min] | -100 °F |
| Burst Pressure | 4000 PSI |
| Color | White |
| Type | Nominal |
| I.D. | 0.88 in |
| Operating Pressure [Max] | 1000 PSI |
| Length | 50 ft |
| Weight | 15.5 LB |
-
Prop 65


