- Hose-to-Tool Service
- 1/8" Diameter
- 20 1/4" Length
- 1/2" to 1 1/4" Hose ID
- Galvanized Carbon Steel Material
applications
- When hose couplings or clamps fail or there is an accidental separation of the assembly King safety cables minimize damage to equipment and injuries to operators.
features
- King cable is the low cost answer to eliminate injuries caused by broken air hose connections
- King safety cable reaches across the hose fittings to provide standby safety for hose Spring-loaded loops in the cable ends open easily to pass over the couplings for a firm grip on the hose Thoroughly tested with years of service A positive safeguard for air hose connections helps you meet today's safety standards Highly resistant to rust and corrosion
| Operating Pressure [Max] | 200 PSI |
| Length | 20 1/4 in, 515 mm |
| Connection | Hose-to-Tool |
| Hose I.D. | 1/2 in - 1 1/4 in |
| Service | Hose to Tool |
| Material | Galvanized Carbon Steel |
| Cable Length | 20 1/4 in |
| Size | 1/8 in Cable, 3 mm Cable |
| Weight | 0.16 LB |
-
Prop 65


