- Safety Cable for Hose to Tool Connection
- 1 1/2" - 3" Hose ID
applications
- When hose couplings or clamps fail or there is an accidental separation of the assembly King safety cables minimize damage to equipment and injuries to operators.
features
- King cable is the low cost answer to eliminate injuries caused by broken air hose connections
- King safety cable reaches across the hose fittings to provide standby safety for hose Spring-loaded loops in the cable ends open easily to pass over the couplings for a firm grip on the hose Thoroughly tested with years of service A positive safeguard for air hose connections helps you meet today's safety standards Highly resistant to rust and corrosion
compliances
- 0
caution
- Specially designed for use with Push-On (Push-Lok) style hose only
| Size | 1/4 in Cable, 6 mm Cable |
| Service | Hose to Tool |
| Hose I.D. | 1 1/2 in - 3 in |
| Material | Galvanized Carbon Steel |
| Cable Length | 38 in |
| Length | 38 in, 965 mm |
| Operating Pressure [Max] | 200 PSI |
| Connection | Hose-to-Tool |
| Weight | 1.0 LB |
-
Prop 65


