- 304 Stainless Steel Material
applications
- When hose couplings or clamps fail or there is an accidental separation of the assembly King safety cables minimize damage to equipment and injuries to operators.
features
- King cable is the low cost answer to eliminate injuries caused by broken air hose connections
- King safety cable reaches across the hose fittings to provide standby safety for hose Spring-loaded loops in the cable ends open easily to pass over the couplings for a firm grip on the hose Thoroughly tested with years of service A positive safeguard for air hose connections helps you meet today's safety standards Highly resistant to rust and corrosion
| Length | 44 in, 1118 mm |
| Operating Pressure [Max] | 200 PSI |
| Material | 304 Stainless Steel |
| Size | 3/8 in Cable 10 mm Cable |
| Weight | 0.0 LB |

