Skip to content Skip to navigation menu
Stainless Steel WaveSeal Clamp

WSS24

Stainless Steel WaveSeal Clamp
Item #106390782
  • Stainless Steel Material
  • WaveSeal Type
Stainless Steel WaveSeal Clamp
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Stainless Steel Material
  • WaveSeal Type

applications

  • Provides optimal retention in applications involving thermal cycling and or high vibration.

features

  • Produces a sealing O-ring effect that prevents leakage
Material Stainless Steel
Width 9/16 in
Torque [Max] 70 in lbs
Type WaveSeal
Weight 0.07 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison