Dixon Valve & Coupling
X02-04
Wilkerson FRLs X02-Series Automatic Drain Automatic Drain
Item #101955448
- Automatic Drain Type
- 150 PSIG Maximum Operating Pressure
features
- Transparent bowl
- 5 oz bowl
- Fully automatic float operated
- Full 1/2 NPT drain inlet
- Quick-disconnect clamp ring for easy bowl removal when servicing
- No electrical connections
- Easily installed
| FRL Type | Drain |
| Drain Type | Automatic Drain |
| Temperature Range [Min] | 32 °F |
| Port | 1/2 in |
| Operating Pressure [Max] | 150 PSIG, 10.3 Bar |
| Weight | 1.13 LB |
