- Single Bolt Clamp
- 4 40/64 to 4 56/64 Hose O.D. Range
- Plated Iron
| Material | Plated Iron |
| Type | Single Bolt Clamp |
| Hose O.D. Range | 4 40/64 to 4 56/64 |
| Locking Type | Single Bolt |
| Weight | 1.3 LB |
-
Prop 65
| Material | Plated Iron |
| Type | Single Bolt Clamp |
| Hose O.D. Range | 4 40/64 to 4 56/64 |
| Locking Type | Single Bolt |
| Weight | 1.3 LB |
Prop 65