- Y Line Strainer Type
- Cast Iron Material
features
- Plug ported for blowdown service
| Steam Pressure Rang [Min] | 200 PSI |
| Pressure Range [Max] | 400 PSI |
| Steam Pressure Rang [Max] | 300 PSI |
| Connection | Female NPT |
| Size | 1 in |
| Material | Cast Iron |
| Female Thread | NPT |
| Pressure Rating | 400 PSI WOG, 250 PSI Steam |
| Pressure Range [Min] | 300 PSI |
| Weight | 1.9 LB |
-
Prop 65


