- Iron Material
- Female x Male End Type
| End Type | Female x Male |
| Inlet Size | (1) 1 in Female NPT |
| Shape | Wye |
| Outlet | (2) 3/4 in Male NPT |
| Material | Iron |
| Weight | 1.46 LB |
-
Prop 65
| End Type | Female x Male |
| Inlet Size | (1) 1 in Female NPT |
| Shape | Wye |
| Outlet | (2) 3/4 in Male NPT |
| Material | Iron |
| Weight | 1.46 LB |
Prop 65