Dixon Valve & Coupling
GHD-5891212K
Garden Hose Display-5891212K 3/4" Complete GHT Cplg w/Hex Nut
Item #117107007
- Garden Hose Display-5891212K 3/4" Complete GHT Cplg w/Hex Nut
features
- Washer included part 5911212W
| Length | 1.63 in |
| Material | Brass |
| Thread | GHT |
| Hex Size | 1 1/16 in |
| Thread Size | 3/4-11 1/2 |
| Weight | 0.238 LB |
