- Fractional HP Clutch Coupling
- 250 Ft-Lbs Static Torque
- 90 VDC
- 3/4" Bore
features
- Easy installation
- Couples in-line shafts
- Zinc chromate plating for corrosion resistance
- Zero backlash armature hub assembly
| Style | Shaft Mount |
| Bore Size | 0.75 in |
| Torque Rating | 250 in lb |
| Housing Length | 2.57 in |
| Voltage Rating | 90 |
| Outside Dia. | 4.27 in |
| Frame | N/A |
| Weight | 4.75 LB |
| EAN or UPC | 782475564453 |

