- Shaft Collar
- One Piece - Solid Collar Style
- 1/2 in Inner Diameter
- Steel Material
| Inch/Metric | Inch |
| I.D. | 0.500 in - 1/2 in |
| Material | Steel |
| Collar Style | One Piece - Solid |
| Weight | 0.0 KG |
| Inch/Metric | Inch |
| I.D. | 0.500 in - 1/2 in |
| Material | Steel |
| Collar Style | One Piece - Solid |
| Weight | 0.0 KG |