- Shaft Collar
- One Piece - Solid Collar Style
- 1 1/8 in Inner Diameter
- Steel Material
| I.D. | 1.125 in - 1 1/8 in |
| Collar Style | One Piece - Solid |
| Inch/Metric | Inch |
| Material | Steel |
| Weight | 0.0 KG |
| I.D. | 1.125 in - 1 1/8 in |
| Collar Style | One Piece - Solid |
| Inch/Metric | Inch |
| Material | Steel |
| Weight | 0.0 KG |