- Shaft Collar
- One Piece - Solid Collar Style
- 2 in Inner Diameter
- Steel Material
| Collar Style | One Piece - Solid |
| Inch/Metric | Inch |
| I.D. | 2.000 in - 2 in |
| Material | Steel |
| Weight | 0.0 KG |
| Collar Style | One Piece - Solid |
| Inch/Metric | Inch |
| I.D. | 2.000 in - 2 in |
| Material | Steel |
| Weight | 0.0 KG |