- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
| Speed [Max] | 4500 rpm |
| Inch/Metric | Inch Bore |
| Bolt to Bolt [Max] | 6.5 in |
| Ball Bearing Series | 206 Series |
| Bolt Diameter | 0.375 in |
| Housing Material | Cast Iron |
| Base to Center Height | 2.5 in |
| Shaft Dia. | 1.1875 in |
| Lubrication | Grease |
| Bolt Width | 2.75 in |
| Bearing Type | Ball Bearing |
| Bore Length | 7.96 in |
| Housing Construction | Solid |
| Suitable For Washdown | No |
| Expansion Capability | Fixed |
| Seal Type | Triple-Lip Contact |
| Suitable for High Temperature | No |
| Static Load Capacity | 2538 lbf |
| Dynamic Load Capacity | 4368 lbf |
| Sensor Ready | Adapter Required |
| Grease Name | Mobilith SHC PM 220 |
| Greasable | Yes |
| Insert Material | Steel |
| Standoff Housing | No |
| Shaft Attachment | Clamp Collar |
| Bolt to Bolt [Min] | 6 in |
| Weight | 16.24 LB |
| EAN or UPC | 782476689001 |

