- 4 Bolts
- Cast Iron Housing Material
- Split Housing Construction
- Steel Insert Material
| Lubrication | Grease |
| Grease Name | MobilGrease XHP222 |
| Take-Up Frame Size | HD-400 |
| Bearing Type | Spherical Roller Bearing |
| Bolt to Bolt [Min] | 12.59 in |
| Seal Type | Labyrinth |
| Base to Center Height | 4.94 in |
| Housing Dimensional Standard | SAF |
| Housing Construction | Split |
| Shaft Dia. | 3.9375 in |
| Housing Material | Cast Iron |
| Shaft Attachment | Push-Pull Adapter |
| No. of Bolts | 4 |
| Sensor Ready | Yes |
| Bolt Diameter | 0.75 in |
| Expansion Capability | Float |
| Bolt to Bolt [Max] | 14.5 in |
| Bolt Width | 2.75 in |
| Inch/Metric | Inch Bore |
| Bore Length | 4.7 in |
| Insert Material | Steel |
| Weight | 110.0 KG |
| EAN or UPC | 782477113352 |

