- Two Piece Split Collar
- 1 1/8 in ID x 3 1/8 in OD x 1 1/4 in Wide
- Iron, Plain Finish
| O.D. | 3.125 in - 3 1/8 in |
| Material | Iron |
| Inch/Metric | Inch |
| Set Screw | 1 |
| Recessed Screw | Yes |
| Collar Style | Two Piece - Split |
| I.D. | 1.125 in - 1 1/8 in |
| Finish | Plain |
| Weight | 1.38 LB |
| EAN or UPC | 782475007974 |

