- Two Piece Clamp Coupling
- 1 15/16" Bore
- 5 1/4" OD
- 7 15/16" Long
- Cast Iron
features
- Axially split to clamp on shafts of the same diameter
| Keyway | With Keyway |
| Bore B | 1.9375 in - 1 15/16 in |
| Recessed Screw | No |
| Coupling Type | Two Piece |
| Screw Size | 1/2 in |
| O.D. | 5.250 in - 5 1/4 in |
| Bore A | 1.9375 in - 1 15/16 in |
| Material | Cast Iron |
| Length | 7 15/16 in |
| Finish | N/A |
| Weight | 20.71 LB |
| EAN or UPC | 782475007035 |

