- Two Piece Split Collar
- 1 15/16 in ID x 4.6020 in OD x 1 3/4 in Wide
- Iron, Plain Finish
| O.D. | 4.602 in |
| Set Screw | 1 |
| Finish | Plain |
| Inch/Metric | Inch |
| Collar Style | Two Piece - Split |
| I.D. | 1.938 in - 1 15/16 in |
| Recessed Screw | Yes |
| Material | Iron |
| Weight | 2.8 LB |
| EAN or UPC | 782475008056 |

