- One Piece Solid Collar
- 1/2 in ID x 1 in OD x 7/16 in Wide
- Steel, Plain Finish
| Inch/Metric | Inch |
| Set Screw | 1 |
| Collar Style | One Piece - Solid |
| I.D. | 0.500 in - 1/2 in |
| Material | Steel |
| O.D. | 1.000 in - 1 in |
| Recessed Screw | Yes |
| Finish | Plain |
| Screw Size | 1/4-20 UNC |
| Weight | 0.07 LB |
| EAN or UPC | 782475019335 |

