- Two Piece Clamp Coupling
- 1 3/4" Bore
- 4 13/16" OD
- 7 1/16" Long
- Cast Iron
features
- Axially split to clamp on shafts of the same diameter
| Finish | N/A |
| Bore B | 1.750 in - 1 3/4 in |
| Material | Cast Iron |
| Keyway | With Keyway |
| Recessed Screw | No |
| Bore A | 1.750 in - 1 3/4 in |
| Length | 7 1/16 in |
| Screw Size | 1/2 in |
| Coupling Type | Two Piece |
| O.D. | 4.8125 in - 4 13/16 in |
| Weight | 14.03 LB |
| EAN or UPC | 782475007011 |

