- One Piece Solid Collar
- 1 3/4 in ID x 2 3/4 in OD x 7/8 in Wide
- Stainless Steel, Plain Finish
| Set Screw | 1 |
| O.D. | 2.750 in - 2 3/4 in |
| Inch/Metric | Inch |
| Finish | Plain |
| Screw Size | 1/2-13 UNC |
| Recessed Screw | Yes |
| Collar Style | One Piece - Solid |
| I.D. | 1.750 in - 1 3/4 in |
| Material | Stainless Steel |
| Weight | 0.71 LB |
| EAN or UPC | 782475161836 |

